18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M24X190
  • Zoro # G523941283
product price: 
$
2,058.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thread Size
M20x2.50
Material Grade/Class
18-8
Shear Strength
45,000 psi
Head Texture
Knurled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M24X190
Zoro #
G523941283
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M20x2.50
Overall Length
217 mm
Shoulder Diameter
24 mm
Minimum Thread Length
27 mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Shoulder Length
190 mm
Head Diameter
36 mm
Head Height
16 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Length
217 mm

Details

Item
Shoulder Screw
Material
Stainless Steel
Material Grade/Class
18-8
Shear Strength
45,000 psi
Head Texture
Knurled
Material Quality Standards
ASTM A582
Shoulder Screw Type
Standard Shoulder Screw
System of Measurement
Metric
Rockwell Hardness
B83
Head Type
Knurled
Finish
Passivated
Dimensional Standards
ISO 7379-1983
Minimum Yield Strength
35,000 psi
Precision Screw
Yes
Drive Type
Internal Hex
Tensile Strength
90,000 psi
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M20x2.50, Minimum Thread Length 27 mm, Shoulder Length 190 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 24 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 16 mm, Head Diameter 36 mm, Dimensional Standards ISO 7379-1983

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews