Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M24X25
- Zoro # G623940582
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Shear Strength
45,000 psi
Finish
Passivated
Material Grade/Class
18-8
Material
Stainless Steel
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M24X25
- Zoro #
- G623940582
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shear Strength
- 45,000 psi
- Finish
- Passivated
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- System of Measurement
- Metric
- Head Texture
- Knurled
- Precision Screw
- Yes
- Shoulder Screw Type
- Standard Shoulder Screw
- Dimensional Standards
- ISO 7379-1983
- Head Type
- Knurled
- Tensile Strength
- 90,000 psi
- Rockwell Hardness
- B83
- Material Quality Standards
- ASTM A582
- Minimum Yield Strength
- 35,000 psi
- Drive Type
- Internal Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Thread Size
- M20x2.50
- Overall Length
- 52 mm
- Shoulder Diameter
- 24 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Shoulder Length
- 25 mm
- Minimum Thread Length
- 27 mm
- Head Height
- 16 mm
- Head Diameter
- 36 mm
- Length
- 52 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M20x2.50, Minimum Thread Length 27 mm, Shoulder Length 25 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 24 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 16 mm, Head Diameter 36 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.