Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M24X30
- Zoro # G523941962
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Shoulder Diameter
24 mm
Shoulder Screw Type
Standard Shoulder Screw
Overall Length
57 mm
Head Texture
Knurled
Head Diameter
36 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M24X30
- Zoro #
- G523941962
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shoulder Screw Type
- Standard Shoulder Screw
- Head Texture
- Knurled
- Dimensional Standards
- ISO 7379-1983
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Material Quality Standards
- ASTM A582
- Minimum Yield Strength
- 35,000 psi
- Finish
- Passivated
- Rockwell Hardness
- B83
- System of Measurement
- Metric
- Precision Screw
- Yes
- Shear Strength
- 45,000 psi
- Drive Type
- Internal Hex
- Head Type
- Knurled
- Tensile Strength
- 90,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter
- 24 mm
- Overall Length
- 57 mm
- Head Diameter
- 36 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Thread Size
- M20x2.50
- Head Height
- 16 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Minimum Thread Length
- 27 mm
- Shoulder Length
- 30 mm
- Length
- 57 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M20x2.50, Minimum Thread Length 27 mm, Shoulder Length 30 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 24 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 16 mm, Head Diameter 36 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.