18-8 Standard Fit Shoulder Screw
- Mfr # STR601M24X35
- Zoro # G423940638
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Shear Strength
45,000 psi
Material Grade/Class
18-8
Thread Size
M20x2.50
Dimensional Standards
ISO 7379-1983
Drive Type
Internal Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M24X35
- Zoro #
- G423940638
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shear Strength
- 45,000 psi
- Material Grade/Class
- 18-8
- Dimensional Standards
- ISO 7379-1983
- Drive Type
- Internal Hex
- Finish
- Passivated
- System of Measurement
- Metric
- Tensile Strength
- 90,000 psi
- Head Texture
- Knurled
- Precision Screw
- Yes
- Rockwell Hardness
- B83
- Material
- Stainless Steel
- Minimum Yield Strength
- 35,000 psi
- Material Quality Standards
- ASTM A582
- Head Type
- Knurled
- Shoulder Screw Type
- Standard Shoulder Screw
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- M20x2.50
- Overall Length
- 62 mm
- Minimum Thread Length
- 27 mm
- Head Height
- 16 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Diameter
- 36 mm
- Shoulder Length
- 35 mm
- Shoulder Diameter
- 24 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Length
- 62 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M20x2.50, Minimum Thread Length 27 mm, Shoulder Length 35 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 24 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 16 mm, Head Diameter 36 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.