18-8 Standard Fit Shoulder Screw
- Mfr # STR601M24X50
- Zoro # G823941327
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Drive Type
Internal Hex
Head Height
16 mm
Material Quality Standards
ASTM A582
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Thread Size
M20x2.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M24X50
- Zoro #
- G823941327
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Drive Type
- Internal Hex
- Material Quality Standards
- ASTM A582
- Minimum Yield Strength
- 35,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Precision Screw
- Yes
- Head Texture
- Knurled
- Dimensional Standards
- ISO 7379-1983
- System of Measurement
- Metric
- Head Type
- Knurled
- Tensile Strength
- 90,000 psi
- Shear Strength
- 45,000 psi
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Finish
- Passivated
- Rockwell Hardness
- B83
- Shell Material
- Stainless Steel
Dimensions
- Head Height
- 16 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Thread Size
- M20x2.50
- Minimum Thread Length
- 27 mm
- Head Diameter
- 36 mm
- Overall Length
- 77 mm
- Shoulder Diameter
- 24 mm
- Shoulder Length
- 50 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Length
- 77 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M20x2.50, Minimum Thread Length 27 mm, Shoulder Length 50 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 24 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 16 mm, Head Diameter 36 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.