Shop ZORO SELECT

18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M2X16
  • Zoro # G723941441

product price: 
$
23.99
/ea

Key Features

Minimum Yield Strength
35,000 psi
Material Quality Standards
ASTM A582
Shoulder Diameter
2 mm
Head Texture
Knurled
Tensile Strength
90,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M2X16
Zoro #
G723941441
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter
2 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Overall Length
19 mm
Minimum Thread Length
3 mm
Thread Size
M1.6x0.35
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Length
16 mm
Head Height
2 mm
Head Diameter
5 mm
Length
19 mm

Details

Item
Shoulder Screw
Minimum Yield Strength
35,000 psi
Material Quality Standards
ASTM A582
Head Texture
Knurled
Tensile Strength
90,000 psi
Material
Stainless Steel
Shoulder Screw Type
Standard Shoulder Screw
Precision Screw
Yes
Drive Type
Internal Hex
Finish
Passivated
Material Grade/Class
18-8
Shear Strength
45,000 psi
Rockwell Hardness
B83
Head Type
Knurled
System of Measurement
Metric
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M1.6x0.35, Minimum Thread Length 3 mm, Shoulder Length 16 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 2 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 2 mm, Head Diameter 5 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.