18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M2X30
  • Zoro # G823941389
product price: 
$
34.99
/ea

Key Features

Head Texture
Knurled
Drive Type
Internal Hex
Head Height
2 mm
Material
Stainless Steel
Material Grade/Class
18-8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M2X30
Zoro #
G823941389
UPC #
-
Country of Origin
United States

Dimensions

Head Height
2 mm
Minimum Thread Length
3 mm
Head Diameter
5 mm
Thread Size
M1.6x0.35
Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Diameter
2 mm
Overall Length
33 mm
Shoulder Length
30 mm
Length
33 mm

Details

Item
Shoulder Screw
Head Texture
Knurled
Drive Type
Internal Hex
Material
Stainless Steel
Material Grade/Class
18-8
Head Type
Knurled
Shear Strength
45,000 psi
System of Measurement
Metric
Tensile Strength
90,000 psi
Minimum Yield Strength
35,000 psi
Shoulder Screw Type
Standard Shoulder Screw
Rockwell Hardness
B83
Precision Screw
Yes
Material Quality Standards
ASTM A582
Finish
Passivated
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M1.6x0.35, Minimum Thread Length 3 mm, Shoulder Length 30 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 2 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 2 mm, Head Diameter 5 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews