Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M30X110
- Zoro # G423941734
product price:Â
$
723.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M27x3.00
Head Texture
Knurled
Overall Length
145 mm
Shoulder Diameter
30 mm
Material Quality Standards
ASTM A582
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M30X110
- Zoro #
- G423941734
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Head Texture
- Knurled
- Material Quality Standards
- ASTM A582
- Shear Strength
- 45,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Finish
- Passivated
- Rockwell Hardness
- B83
- Drive Type
- Internal Hex
- Material Grade/Class
- 18-8
- Minimum Yield Strength
- 35,000 psi
- Tensile Strength
- 90,000 psi
- System of Measurement
- Metric
- Material
- Stainless Steel
- Head Type
- Knurled
- Precision Screw
- Yes
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M27x3.00
- Overall Length
- 145 mm
- Shoulder Diameter
- 30 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Minimum Thread Length
- 35 mm
- Shoulder Length
- 110 mm
- Head Diameter
- 45 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Head Height
- 20 mm
- Length
- 145 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M27x3.00, Minimum Thread Length 35 mm, Shoulder Length 110 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 30 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 20 mm, Head Diameter 45 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.