Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M30X130
- Zoro # G423940669
product price:Â
$
1,329.99
/ea
Free Shipping & Returns
Key Features
Head Height
20 mm
Minimum Thread Length
35 mm
Tensile Strength
90,000 psi
Thread Size
M27x3.00
Precision Screw
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M30X130
- Zoro #
- G423940669
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Tensile Strength
- 90,000 psi
- Precision Screw
- Yes
- Shear Strength
- 45,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Material Grade/Class
- 18-8
- Minimum Yield Strength
- 35,000 psi
- Head Texture
- Knurled
- Head Type
- Knurled
- Drive Type
- Internal Hex
- Material Quality Standards
- ASTM A582
- Material
- Stainless Steel
- Finish
- Passivated
- Rockwell Hardness
- B83
- System of Measurement
- Metric
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 20 mm
- Minimum Thread Length
- 35 mm
- Thread Size
- M27x3.00
- Shoulder Diameter
- 30 mm
- Head Diameter
- 45 mm
- Overall Length
- 165 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Length
- 130 mm
- Length
- 165 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M27x3.00, Minimum Thread Length 35 mm, Shoulder Length 130 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 30 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 20 mm, Head Diameter 45 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.