Shop ZORO SELECT

18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M30X150
  • Zoro # G023941929

product price: 
$
1,846.99
/ea
Free Shipping & Returns

Key Features

Head Texture
Knurled
Shear Strength
45,000 psi
Minimum Thread Length
35 mm
Material
Stainless Steel
Shoulder Screw Type
Standard Shoulder Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M30X150
Zoro #
G023941929
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
35 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Thread Size
M27x3.00
Overall Length
185 mm
Head Height
20 mm
Head Diameter
45 mm
Shoulder Diameter
30 mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Shoulder Length
150 mm
Length
185 mm

Details

Item
Shoulder Screw
Head Texture
Knurled
Shear Strength
45,000 psi
Material
Stainless Steel
Shoulder Screw Type
Standard Shoulder Screw
Finish
Passivated
Material Grade/Class
18-8
System of Measurement
Metric
Precision Screw
Yes
Material Quality Standards
ASTM A582
Minimum Yield Strength
35,000 psi
Tensile Strength
90,000 psi
Drive Type
Internal Hex
Head Type
Knurled
Rockwell Hardness
B83
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M27x3.00, Minimum Thread Length 35 mm, Shoulder Length 150 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 30 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 20 mm, Head Diameter 45 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.