18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M3.5X30
  • Zoro # G923940848
product price: 
$
50.79
/ea

Key Features

Material
Stainless Steel
Rockwell Hardness
B83
Minimum Yield Strength
35,000 psi
Minimum Thread Length
5 mm
Head Height
3 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M3.5X30
Zoro #
G923940848
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
5 mm
Head Height
3 mm
Shoulder Length
30 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Overall Length
35 mm
Thread Size
M2x0.40
Head Diameter
6 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Diameter
3.5 mm
Length
35 mm

Details

Item
Shoulder Screw
Material
Stainless Steel
Rockwell Hardness
B83
Minimum Yield Strength
35,000 psi
Head Type
Knurled
Shoulder Screw Type
Standard Shoulder Screw
Material Quality Standards
ASTM A582
Precision Screw
Yes
Tensile Strength
90,000 psi
Finish
Passivated
System of Measurement
Metric
Material Grade/Class
18-8
Shear Strength
45,000 psi
Drive Type
Internal Hex
Head Texture
Knurled
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M2x0.40, Minimum Thread Length 5 mm, Shoulder Length 30 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 3.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 3 mm, Head Diameter 6 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.