Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M36X130
- Zoro # G523940521
product price:Â
$
1,662.99
/ea
Free Shipping & Returns
Key Features
Overall Length
170 mm
System of Measurement
Metric
Head Diameter
54 mm
Minimum Yield Strength
35,000 psi
Precision Screw
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M36X130
- Zoro #
- G523940521
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- System of Measurement
- Metric
- Minimum Yield Strength
- 35,000 psi
- Precision Screw
- Yes
- Material
- Stainless Steel
- Material Quality Standards
- ASTM A582
- Rockwell Hardness
- B83
- Shoulder Screw Type
- Standard Shoulder Screw
- Finish
- Passivated
- Material Grade/Class
- 18-8
- Head Type
- Knurled
- Shear Strength
- 45,000 psi
- Drive Type
- Internal Hex
- Head Texture
- Knurled
- Tensile Strength
- 90,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 170 mm
- Head Diameter
- 54 mm
- Head Height
- 22 mm
- Shoulder Diameter
- 36 mm
- Thread Size
- M33x3.50
- Shoulder Length
- 130 mm
- Minimum Thread Length
- 40 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Length
- 170 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M33x3.50, Minimum Thread Length 40 mm, Shoulder Length 130 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 36 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 22 mm, Head Diameter 54 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.