Shop ZORO SELECT

18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M36X40
  • Zoro # G223941606

product price: 
$
406.99
/ea
Free Shipping & Returns

Key Features

Shoulder Diameter
36 mm
Head Texture
Knurled
Minimum Thread Length
40 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Overall Length
80 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M36X40
Zoro #
G223941606
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter
36 mm
Minimum Thread Length
40 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Overall Length
80 mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Shoulder Length
40 mm
Thread Size
M33x3.50
Head Diameter
54 mm
Head Height
22 mm
Length
80 mm

Details

Item
Shoulder Screw
Head Texture
Knurled
Finish
Passivated
Drive Type
Internal Hex
Head Type
Knurled
Material Quality Standards
ASTM A582
Shoulder Screw Type
Standard Shoulder Screw
Minimum Yield Strength
35,000 psi
Material Grade/Class
18-8
Tensile Strength
90,000 psi
Material
Stainless Steel
Precision Screw
Yes
Shear Strength
45,000 psi
Rockwell Hardness
B83
System of Measurement
Metric
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M33x3.50, Minimum Thread Length 40 mm, Shoulder Length 40 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 36 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 22 mm, Head Diameter 54 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products