Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M36X50
- Zoro # G023941806
product price:Â
$
466.99
/ea
Free Shipping & Returns
Key Features
Shoulder Diameter
36 mm
Shear Strength
45,000 psi
Minimum Thread Length
40 mm
Tensile Strength
90,000 psi
Shoulder Screw Type
Standard Shoulder Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M36X50
- Zoro #
- G023941806
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shear Strength
- 45,000 psi
- Tensile Strength
- 90,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Drive Type
- Internal Hex
- System of Measurement
- Metric
- Head Texture
- Knurled
- Minimum Yield Strength
- 35,000 psi
- Precision Screw
- Yes
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Finish
- Passivated
- Rockwell Hardness
- B83
- Head Type
- Knurled
- Material Quality Standards
- ASTM A582
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter
- 36 mm
- Minimum Thread Length
- 40 mm
- Head Diameter
- 54 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Height
- 22 mm
- Overall Length
- 90 mm
- Shoulder Length
- 50 mm
- Thread Size
- M33x3.50
- Length
- 90 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M33x3.50, Minimum Thread Length 40 mm, Shoulder Length 50 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 36 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 22 mm, Head Diameter 54 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.