Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M36X70
- Zoro # G523940279
product price:Â
$
629.99
/ea
Free Shipping & Returns
Key Features
Minimum Thread Length
40 mm
Head Diameter
54 mm
Head Height
22 mm
Shoulder Diameter
36 mm
Shoulder Screw Type
Standard Shoulder Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M36X70
- Zoro #
- G523940279
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shoulder Screw Type
- Standard Shoulder Screw
- Minimum Yield Strength
- 35,000 psi
- Material Grade/Class
- 18-8
- Drive Type
- Internal Hex
- System of Measurement
- Metric
- Material
- Stainless Steel
- Shear Strength
- 45,000 psi
- Head Type
- Knurled
- Tensile Strength
- 90,000 psi
- Rockwell Hardness
- B83
- Material Quality Standards
- ASTM A582
- Precision Screw
- Yes
- Finish
- Passivated
- Head Texture
- Knurled
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Minimum Thread Length
- 40 mm
- Head Diameter
- 54 mm
- Head Height
- 22 mm
- Shoulder Diameter
- 36 mm
- Shoulder Length
- 70 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Thread Size
- M33x3.50
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Overall Length
- 110 mm
- Length
- 110 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M33x3.50, Minimum Thread Length 40 mm, Shoulder Length 70 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 36 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 22 mm, Head Diameter 54 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.