Shop ZORO SELECT

18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M36X90
  • Zoro # G623941800

product price: 
$
784.99
/ea
Free Shipping & Returns

Key Features

Material Grade/Class
18-8
Head Height
22 mm
Overall Length
130 mm
Thread Size
M33x3.50
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M36X90
Zoro #
G623941800
UPC #
-
Country of Origin
United States

Dimensions

Head Height
22 mm
Overall Length
130 mm
Thread Size
M33x3.50
Shoulder Diameter
36 mm
Minimum Thread Length
40 mm
Shoulder Length
90 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Head Diameter
54 mm
Length
130 mm

Details

Item
Shoulder Screw
Material Grade/Class
18-8
System of Measurement
Metric
Head Type
Knurled
Minimum Yield Strength
35,000 psi
Precision Screw
Yes
Tensile Strength
90,000 psi
Finish
Passivated
Rockwell Hardness
B83
Head Texture
Knurled
Shoulder Screw Type
Standard Shoulder Screw
Material
Stainless Steel
Drive Type
Internal Hex
Material Quality Standards
ASTM A582
Shear Strength
45,000 psi
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M33x3.50, Minimum Thread Length 40 mm, Shoulder Length 90 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 36 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 22 mm, Head Diameter 54 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.