18-8 Standard Fit Shoulder Screw
- Mfr # STR601M3X14
- Zoro # G023941295
product price:Â
$
22.39
/ea
Key Features
Material Grade/Class
18-8
Shoulder Length
14 mm
Drive Type
Internal Hex
Shear Strength
45,000 psi
Head Texture
Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M3X14
- Zoro #
- G023941295
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material Grade/Class
- 18-8
- Drive Type
- Internal Hex
- Shear Strength
- 45,000 psi
- Head Texture
- Knurled
- Tensile Strength
- 90,000 psi
- Precision Screw
- Yes
- Material Quality Standards
- ASTM A582
- Minimum Yield Strength
- 35,000 psi
- System of Measurement
- Metric
- Rockwell Hardness
- B83
- Head Type
- Knurled
- Finish
- Passivated
- Shoulder Screw Type
- Standard Shoulder Screw
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Length
- 14 mm
- Head Diameter
- 5 mm
- Minimum Thread Length
- 3.8 mm
- Shoulder Diameter
- 3 mm
- Head Height
- 2 mm
- Thread Size
- M2x0.40
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Overall Length
- 17.8 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.04 Mm
- Length
- 17.8 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M2x0.40, Minimum Thread Length 3.8 mm, Shoulder Length 14 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 3 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 2 mm, Head Diameter 5 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.