Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M3X16
- Zoro # G423940348
product price:Â
$
24.59
/ea
Key Features
Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Material
Stainless Steel
Tensile Strength
90,000 psi
Head Type
Knurled
Head Texture
Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M3X16
- Zoro #
- G423940348
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material
- Stainless Steel
- Tensile Strength
- 90,000 psi
- Head Type
- Knurled
- Head Texture
- Knurled
- Material Quality Standards
- ASTM A582
- Material Grade/Class
- 18-8
- Rockwell Hardness
- B83
- Minimum Yield Strength
- 35,000 psi
- Shear Strength
- 45,000 psi
- System of Measurement
- Metric
- Precision Screw
- Yes
- Finish
- Passivated
- Shoulder Screw Type
- Standard Shoulder Screw
- Drive Type
- Internal Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.04 Mm
- Head Height
- 2 mm
- Overall Length
- 19.8 mm
- Shoulder Diameter
- 3 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Minimum Thread Length
- 3.8 mm
- Thread Size
- M2x0.40
- Head Diameter
- 5 mm
- Shoulder Length
- 16 mm
- Length
- 19.8 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M2x0.40, Minimum Thread Length 3.8 mm, Shoulder Length 16 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 3 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 2 mm, Head Diameter 5 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.