18-8 Standard Fit Shoulder Screw
- Mfr # STR601M45X70
- Zoro # G723940567
product price:Â
$
786.99
/ea
Free Shipping & Returns
Key Features
Tensile Strength
90,000 psi
Head Diameter
60 mm
Thread Size
M42x4.50
Rockwell Hardness
B83
Shear Strength
45,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M45X70
- Zoro #
- G723940567
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Tensile Strength
- 90,000 psi
- Rockwell Hardness
- B83
- Shear Strength
- 45,000 psi
- Precision Screw
- Yes
- Head Texture
- Knurled
- Material Grade/Class
- 18-8
- Shoulder Screw Type
- Standard Shoulder Screw
- Minimum Yield Strength
- 35,000 psi
- Finish
- Passivated
- Material Quality Standards
- ASTM A582
- Head Type
- Knurled
- Material
- Stainless Steel
- System of Measurement
- Metric
- Drive Type
- Internal Hex
- Shell Material
- Stainless Steel
Dimensions
- Head Diameter
- 60 mm
- Thread Size
- M42x4.50
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Overall Length
- 110 mm
- Minimum Thread Length
- 40 mm
- Shoulder Length
- 70 mm
- Shoulder Diameter
- 45 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Head Height
- 28 mm
- Length
- 110 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M42x4.50, Minimum Thread Length 40 mm, Shoulder Length 70 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 45 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 28 mm, Head Diameter 60 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.