Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M45X80
- Zoro # G923941999
product price:Â
$
887.99
/ea
Free Shipping & Returns
Key Features
Precision Screw
Yes
Head Type
Knurled
Thread Size
M42x4.50
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Minimum Yield Strength
35,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M45X80
- Zoro #
- G923941999
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Precision Screw
- Yes
- Head Type
- Knurled
- Minimum Yield Strength
- 35,000 psi
- Material
- Stainless Steel
- Tensile Strength
- 90,000 psi
- System of Measurement
- Metric
- Rockwell Hardness
- B83
- Drive Type
- Internal Hex
- Shear Strength
- 45,000 psi
- Material Quality Standards
- ASTM A582
- Finish
- Passivated
- Material Grade/Class
- 18-8
- Shoulder Screw Type
- Standard Shoulder Screw
- Head Texture
- Knurled
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M42x4.50
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Head Height
- 28 mm
- Overall Length
- 120 mm
- Shoulder Diameter
- 45 mm
- Head Diameter
- 60 mm
- Minimum Thread Length
- 40 mm
- Shoulder Length
- 80 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Length
- 120 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M42x4.50, Minimum Thread Length 40 mm, Shoulder Length 80 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 45 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 28 mm, Head Diameter 60 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.