18-8 Standard Fit Shoulder Screw
- Mfr # STR601M4X30
- Zoro # G823941679
product price:Â
$
7.79
/ea
Sold in multiples of 2 for
$15.58
Key Features
System of Measurement
Metric
Head Texture
Knurled
Shear Strength
45,000 psi
Tensile Strength
90,000 psi
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M4X30
- Zoro #
- G823941679
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- System of Measurement
- Metric
- Head Texture
- Knurled
- Shear Strength
- 45,000 psi
- Tensile Strength
- 90,000 psi
- Material
- Stainless Steel
- Finish
- Passivated
- Head Type
- Knurled
- Shoulder Screw Type
- Standard Shoulder Screw
- Rockwell Hardness
- B83
- Precision Screw
- Yes
- Minimum Yield Strength
- 35,000 psi
- Material Grade/Class
- 18-8
- Material Quality Standards
- ASTM A582
- Drive Type
- Internal Hex
- Shell Material
- Stainless Steel
Dimensions
- Shoulder Diameter
- 4 mm
- Head Diameter
- 6 mm
- Shoulder Length
- 30 mm
- Head Height
- 3 mm
- Overall Length
- 34.5 mm
- Thread Size
- M3x0.50
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Minimum Thread Length
- 4.5 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.04 Mm
- Length
- 34.5 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M3x0.50, Minimum Thread Length 4.5 mm, Shoulder Length 30 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 4 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 3 mm, Head Diameter 6 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.