18-8 Standard Fit Shoulder Screw
- Mfr # STR601M4X35
- Zoro # G923941715
product price:Â
$
8.99
/ea
Sold in multiples of 2 for
$17.98
Key Features
Minimum Yield Strength
35,000 psi
System of Measurement
Metric
Drive Type
Internal Hex
Head Height
3 mm
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M4X35
- Zoro #
- G923941715
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Minimum Yield Strength
- 35,000 psi
- System of Measurement
- Metric
- Drive Type
- Internal Hex
- Finish
- Passivated
- Shoulder Screw Type
- Standard Shoulder Screw
- Shear Strength
- 45,000 psi
- Head Type
- Knurled
- Tensile Strength
- 90,000 psi
- Material
- Stainless Steel
- Rockwell Hardness
- B83
- Head Texture
- Knurled
- Material Quality Standards
- ASTM A582
- Precision Screw
- Yes
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 3 mm
- Shoulder Length
- 35 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Diameter
- 6 mm
- Minimum Thread Length
- 4.5 mm
- Shoulder Diameter
- 4 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.04 Mm
- Thread Size
- M3x0.50
- Overall Length
- 39.5 mm
- Length
- 39.5 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M3x0.50, Minimum Thread Length 4.5 mm, Shoulder Length 35 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 4 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 3 mm, Head Diameter 6 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.