Shop ZORO SELECT

18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M4X50
  • Zoro # G223940951

product price: 
$
16.15
/ea

Key Features

Head Texture
Knurled
Minimum Thread Length
4.5 mm
Shoulder Diameter
4 mm
Material Quality Standards
ASTM A582
Head Height
3 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M4X50
Zoro #
G223940951
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
4.5 mm
Shoulder Diameter
4 mm
Head Height
3 mm
Overall Length
54.5 mm
Head Diameter
6 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Shoulder Length
50 mm
Thread Size
M3x0.50
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Length
54.5 mm

Details

Item
Shoulder Screw
Head Texture
Knurled
Material Quality Standards
ASTM A582
Shoulder Screw Type
Standard Shoulder Screw
Material
Stainless Steel
Head Type
Knurled
Minimum Yield Strength
35,000 psi
Material Grade/Class
18-8
System of Measurement
Metric
Shear Strength
45,000 psi
Tensile Strength
90,000 psi
Rockwell Hardness
B83
Drive Type
Internal Hex
Precision Screw
Yes
Finish
Passivated
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M3x0.50, Minimum Thread Length 4.5 mm, Shoulder Length 50 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 4 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 3 mm, Head Diameter 6 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.