18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M4X55
  • Zoro # G123940587
product price: 
$
19.29
/ea

Key Features

Rockwell Hardness
B83
Shoulder Length
55 mm
Material Grade/Class
18-8
Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Precision Screw
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M4X55
Zoro #
G123940587
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length
55 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Shoulder Diameter
4 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Overall Length
59.5 mm
Minimum Thread Length
4.5 mm
Thread Size
M3x0.50
Head Diameter
6 mm
Head Height
3 mm
Length
59.5 mm

Details

Item
Shoulder Screw
Rockwell Hardness
B83
Material Grade/Class
18-8
Precision Screw
Yes
Shear Strength
45,000 psi
Minimum Yield Strength
35,000 psi
Material Quality Standards
ASTM A582
Drive Type
Internal Hex
Head Type
Knurled
System of Measurement
Metric
Tensile Strength
90,000 psi
Head Texture
Knurled
Shoulder Screw Type
Standard Shoulder Screw
Material
Stainless Steel
Finish
Passivated
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M3x0.50, Minimum Thread Length 4.5 mm, Shoulder Length 55 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 4 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 3 mm, Head Diameter 6 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.