18-8 Standard Fit Shoulder Screw
- Mfr # STR601M50X100
- Zoro # G523940798
product price:Â
$
1,468.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Material Grade/Class
18-8
Head Texture
Knurled
Finish
Passivated
Rockwell Hardness
B83
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M50X100
- Zoro #
- G523940798
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- System of Measurement
- Metric
- Material Grade/Class
- 18-8
- Head Texture
- Knurled
- Finish
- Passivated
- Rockwell Hardness
- B83
- Head Type
- Knurled
- Tensile Strength
- 90,000 psi
- Shear Strength
- 45,000 psi
- Precision Screw
- Yes
- Material
- Stainless Steel
- Shoulder Screw Type
- Standard Shoulder Screw
- Material Quality Standards
- ASTM A582
- Minimum Yield Strength
- 35,000 psi
- Drive Type
- Internal Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Minimum Thread Length
- 40 mm
- Overall Length
- 140 mm
- Head Diameter
- 70 mm
- Head Height
- 32 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Shoulder Length
- 100 mm
- Thread Size
- M42x4.50
- Shoulder Diameter
- 50 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Length
- 140 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M42x4.50, Minimum Thread Length 40 mm, Shoulder Length 100 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 50 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 32 mm, Head Diameter 70 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.