Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M50X40
- Zoro # G723940215
product price:Â
$
725.99
/ea
Free Shipping & Returns
Key Features
Overall Length
80 mm
Shear Strength
45,000 psi
Head Diameter
70 mm
Head Height
32 mm
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M50X40
- Zoro #
- G723940215
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shear Strength
- 45,000 psi
- Material
- Stainless Steel
- System of Measurement
- Metric
- Rockwell Hardness
- B83
- Head Texture
- Knurled
- Material Quality Standards
- ASTM A582
- Minimum Yield Strength
- 35,000 psi
- Finish
- Passivated
- Drive Type
- Internal Hex
- Material Grade/Class
- 18-8
- Precision Screw
- Yes
- Shoulder Screw Type
- Standard Shoulder Screw
- Head Type
- Knurled
- Tensile Strength
- 90,000 psi
- Shell Material
- Stainless Steel
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M42x4.50, Minimum Thread Length 40 mm, Shoulder Length 40 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 50 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 32 mm, Head Diameter 70 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.