Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M5.5X18
- Zoro # G523940514
product price:Â
$
51.49
/ea
Key Features
Minimum Yield Strength
35,000 psi
Material
Stainless Steel
Head Texture
Knurled
Material Grade/Class
18-8
Shoulder Screw Type
Standard Shoulder Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M5.5X18
- Zoro #
- G523940514
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Minimum Yield Strength
- 35,000 psi
- Material
- Stainless Steel
- Head Texture
- Knurled
- Material Grade/Class
- 18-8
- Shoulder Screw Type
- Standard Shoulder Screw
- Rockwell Hardness
- B83
- Head Type
- Knurled
- Tensile Strength
- 90,000 psi
- Precision Screw
- Yes
- System of Measurement
- Metric
- Drive Type
- Internal Hex
- Finish
- Passivated
- Shear Strength
- 45,000 psi
- Material Quality Standards
- ASTM A582
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 23 mm
- Head Height
- 4.5 mm
- Minimum Thread Length
- 5 mm
- Thread Size
- M4x0.70
- Head Diameter
- 10 mm
- Shoulder Length
- 18 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Shoulder Diameter
- 5.5 mm
- Length
- 23 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M4x0.70, Minimum Thread Length 5 mm, Shoulder Length 18 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 5.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.