Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M5.5X20
- Zoro # G423941970
product price:Â
$
57.89
/ea
Key Features
Material Grade/Class
18-8
Shear Strength
45,000 psi
Drive Type
Internal Hex
Tensile Strength
90,000 psi
Minimum Thread Length
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M5.5X20
- Zoro #
- G423941970
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material Grade/Class
- 18-8
- Shear Strength
- 45,000 psi
- Drive Type
- Internal Hex
- Tensile Strength
- 90,000 psi
- Rockwell Hardness
- B83
- Minimum Yield Strength
- 35,000 psi
- Head Type
- Knurled
- Finish
- Passivated
- Material Quality Standards
- ASTM A582
- Precision Screw
- Yes
- System of Measurement
- Metric
- Shoulder Screw Type
- Standard Shoulder Screw
- Material
- Stainless Steel
- Head Texture
- Knurled
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Minimum Thread Length
- 5 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Shoulder Diameter
- 5.5 mm
- Overall Length
- 25 mm
- Shoulder Length
- 20 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Height
- 4.5 mm
- Thread Size
- M4x0.70
- Head Diameter
- 10 mm
- Length
- 25 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M4x0.70, Minimum Thread Length 5 mm, Shoulder Length 20 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 5.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.