Shop ZORO SELECT

18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M5.5X25
  • Zoro # G023941790

product price: 
$
66.99
/ea

Key Features

Tensile Strength
90,000 psi
Head Height
4.5 mm
Material Grade/Class
18-8
Material
Stainless Steel
Head Type
Knurled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M5.5X25
Zoro #
G023941790
UPC #
-
Country of Origin
United States

Dimensions

Head Height
4.5 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Minimum Thread Length
5 mm
Thread Size
M4x0.70
Shoulder Diameter
5.5 mm
Shoulder Length
25 mm
Overall Length
30 mm
Head Diameter
10 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Length
30 mm

Details

Item
Shoulder Screw
Tensile Strength
90,000 psi
Material Grade/Class
18-8
Material
Stainless Steel
Head Type
Knurled
Material Quality Standards
ASTM A582
Head Texture
Knurled
System of Measurement
Metric
Shoulder Screw Type
Standard Shoulder Screw
Minimum Yield Strength
35,000 psi
Finish
Passivated
Drive Type
Internal Hex
Shear Strength
45,000 psi
Precision Screw
Yes
Rockwell Hardness
B83
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M4x0.70, Minimum Thread Length 5 mm, Shoulder Length 25 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 5.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.