18-8 Standard Fit Shoulder Screw
- Mfr # STR601M5.5X50
- Zoro # G723940741
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Shoulder Diameter
5.5 mm
Minimum Thread Length
5 mm
Shoulder Length
50 mm
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M5.5X50
- Zoro #
- G723940741
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- System of Measurement
- Metric
- Material
- Stainless Steel
- Material Quality Standards
- ASTM A582
- Tensile Strength
- 90,000 psi
- Finish
- Passivated
- Head Type
- Knurled
- Drive Type
- Internal Hex
- Rockwell Hardness
- B83
- Head Texture
- Knurled
- Shear Strength
- 45,000 psi
- Precision Screw
- Yes
- Shoulder Screw Type
- Standard Shoulder Screw
- Material Grade/Class
- 18-8
- Minimum Yield Strength
- 35,000 psi
- Shell Material
- Stainless Steel
Dimensions
- Shoulder Diameter
- 5.5 mm
- Minimum Thread Length
- 5 mm
- Shoulder Length
- 50 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Overall Length
- 55 mm
- Thread Size
- M4x0.70
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Head Height
- 4.5 mm
- Head Diameter
- 10 mm
- Length
- 55 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M4x0.70, Minimum Thread Length 5 mm, Shoulder Length 50 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 5.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.