Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M5.5X55
- Zoro # G023940540
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Shoulder Length
55 mm
System of Measurement
Metric
Material
Stainless Steel
Overall Length
60 mm
Thread Size
M4x0.70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M5.5X55
- Zoro #
- G023940540
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- System of Measurement
- Metric
- Material
- Stainless Steel
- Drive Type
- Internal Hex
- Material Grade/Class
- 18-8
- Material Quality Standards
- ASTM A582
- Head Texture
- Knurled
- Minimum Yield Strength
- 35,000 psi
- Precision Screw
- Yes
- Finish
- Passivated
- Tensile Strength
- 90,000 psi
- Head Type
- Knurled
- Rockwell Hardness
- B83
- Shoulder Screw Type
- Standard Shoulder Screw
- Shear Strength
- 45,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Length
- 55 mm
- Overall Length
- 60 mm
- Thread Size
- M4x0.70
- Head Diameter
- 10 mm
- Head Height
- 4.5 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Shoulder Diameter
- 5.5 mm
- Minimum Thread Length
- 5 mm
- Length
- 60 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M4x0.70, Minimum Thread Length 5 mm, Shoulder Length 55 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 5.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.