Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M5X14
- Zoro # G423940782
product price:Â
$
4.29
/ea
Sold in multiples of 3 for
$12.87
Key Features
Minimum Thread Length
4.5 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Tensile Strength
90,000 psi
Head Texture
Knurled
Thread Size
M4x0.70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M5X14
- Zoro #
- G423940782
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Tensile Strength
- 90,000 psi
- Head Texture
- Knurled
- Head Type
- Knurled
- Minimum Yield Strength
- 35,000 psi
- Drive Type
- Internal Hex
- Shoulder Screw Type
- Standard Shoulder Screw
- Material Quality Standards
- ASTM A582
- Material
- Stainless Steel
- Finish
- Passivated
- Shear Strength
- 45,000 psi
- Rockwell Hardness
- B83
- Material Grade/Class
- 18-8
- System of Measurement
- Metric
- Precision Screw
- Yes
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Minimum Thread Length
- 4.5 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Thread Size
- M4x0.70
- Head Diameter
- 9 mm
- Shoulder Diameter
- 5 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.04 Mm
- Overall Length
- 18.5 mm
- Head Height
- 4 mm
- Shoulder Length
- 14 mm
- Length
- 18.5 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M4x0.70, Minimum Thread Length 4.5 mm, Shoulder Length 14 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 4 mm, Head Diameter 9 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.