Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M5X40
- Zoro # G923941371
product price:Â
$
11.59
/ea
Key Features
Rockwell Hardness
B83
System of Measurement
Metric
Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Overall Length
44.5 mm
Minimum Thread Length
4.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M5X40
- Zoro #
- G923941371
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Rockwell Hardness
- B83
- System of Measurement
- Metric
- Head Type
- Knurled
- Material
- Stainless Steel
- Head Texture
- Knurled
- Precision Screw
- Yes
- Shear Strength
- 45,000 psi
- Tensile Strength
- 90,000 psi
- Material Quality Standards
- ASTM A582
- Finish
- Passivated
- Minimum Yield Strength
- 35,000 psi
- Material Grade/Class
- 18-8
- Shoulder Screw Type
- Standard Shoulder Screw
- Drive Type
- Internal Hex
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M4x0.70, Minimum Thread Length 4.5 mm, Shoulder Length 40 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 4 mm, Head Diameter 9 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.