Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M5X55
- Zoro # G423941291
product price:Â
$
24.29
/ea
Key Features
Material Quality Standards
ASTM A582
Drive Type
Internal Hex
Head Height
4 mm
Finish
Passivated
Head Type
Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M5X55
- Zoro #
- G423941291
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material Quality Standards
- ASTM A582
- Drive Type
- Internal Hex
- Finish
- Passivated
- Head Type
- Knurled
- Minimum Yield Strength
- 35,000 psi
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Precision Screw
- Yes
- Rockwell Hardness
- B83
- System of Measurement
- Metric
- Shoulder Screw Type
- Standard Shoulder Screw
- Tensile Strength
- 90,000 psi
- Shear Strength
- 45,000 psi
- Head Texture
- Knurled
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 4 mm
- Shoulder Length
- 55 mm
- Head Diameter
- 9 mm
- Minimum Thread Length
- 4.5 mm
- Thread Size
- M4x0.70
- Overall Length
- 59.5 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.04 Mm
- Shoulder Diameter
- 5 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Length
- 59.5 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M4x0.70, Minimum Thread Length 4.5 mm, Shoulder Length 55 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 4 mm, Head Diameter 9 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.