18-8 Standard Fit Shoulder Screw
- Mfr # STR601M5X60
- Zoro # G223941279
product price:Â
$
27.99
/ea
Key Features
Tensile Strength
90,000 psi
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Material
Stainless Steel
Minimum Yield Strength
35,000 psi
Minimum Thread Length
4.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M5X60
- Zoro #
- G223941279
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Tensile Strength
- 90,000 psi
- Material
- Stainless Steel
- Minimum Yield Strength
- 35,000 psi
- Head Texture
- Knurled
- Material Grade/Class
- 18-8
- Shear Strength
- 45,000 psi
- Drive Type
- Internal Hex
- Material Quality Standards
- ASTM A582
- Head Type
- Knurled
- Shoulder Screw Type
- Standard Shoulder Screw
- Precision Screw
- Yes
- Rockwell Hardness
- B83
- Finish
- Passivated
- System of Measurement
- Metric
- Shell Material
- Stainless Steel
Dimensions
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Minimum Thread Length
- 4.5 mm
- Shoulder Diameter
- 5 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.04 Mm
- Shoulder Length
- 60 mm
- Head Diameter
- 9 mm
- Overall Length
- 64.5 mm
- Thread Size
- M4x0.70
- Head Height
- 4 mm
- Length
- 64.5 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M4x0.70, Minimum Thread Length 4.5 mm, Shoulder Length 60 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 4 mm, Head Diameter 9 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.