18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M5X65
  • Zoro # G823941914
product price: 
$
32.15
/ea

Key Features

Shoulder Length
65 mm
Thread Size
M4x0.70
Overall Length
69.5 mm
Material Quality Standards
ASTM A582
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M5X65
Zoro #
G823941914
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length
65 mm
Thread Size
M4x0.70
Overall Length
69.5 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Diameter
9 mm
Minimum Thread Length
4.5 mm
Shoulder Diameter
5 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Head Height
4 mm
Length
69.5 mm

Details

Item
Shoulder Screw
Material Quality Standards
ASTM A582
Shear Strength
45,000 psi
Finish
Passivated
Tensile Strength
90,000 psi
Material
Stainless Steel
Precision Screw
Yes
Material Grade/Class
18-8
Minimum Yield Strength
35,000 psi
Rockwell Hardness
B83
Head Type
Knurled
System of Measurement
Metric
Shoulder Screw Type
Standard Shoulder Screw
Head Texture
Knurled
Drive Type
Internal Hex
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M4x0.70, Minimum Thread Length 4.5 mm, Shoulder Length 65 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 4 mm, Head Diameter 9 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews