Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M6.5X10
- Zoro # G923940589
product price:Â
$
36.19
/ea
Key Features
Shoulder Screw Type
Standard Shoulder Screw
Minimum Thread Length
10 mm
Drive Type
Internal Hex
Material Grade/Class
18-8
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M6.5X10
- Zoro #
- G923940589
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shoulder Screw Type
- Standard Shoulder Screw
- Drive Type
- Internal Hex
- Material Grade/Class
- 18-8
- Shear Strength
- 45,000 psi
- Head Type
- Knurled
- Dimensional Standards
- ISO 7379-1983
- Precision Screw
- Yes
- Material Quality Standards
- ASTM A582
- Tensile Strength
- 90,000 psi
- Finish
- Passivated
- System of Measurement
- Metric
- Minimum Yield Strength
- 35,000 psi
- Head Texture
- Knurled
- Rockwell Hardness
- B83
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Minimum Thread Length
- 10 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Length
- 10 mm
- Shoulder Diameter
- 6.5 mm
- Head Diameter
- 10 mm
- Overall Length
- 20 mm
- Head Height
- 5 mm
- Thread Size
- M5x0.80
- Length
- 20 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 10 mm, Shoulder Length 10 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 6.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 10 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.