18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M6.5X14
  • Zoro # G923940695
product price: 
$
49.15
/ea

Key Features

Shoulder Diameter
6.5 mm
Rockwell Hardness
B83
System of Measurement
Metric
Shoulder Length
14 mm
Drive Type
Internal Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M6.5X14
Zoro #
G923940695
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter
6.5 mm
Shoulder Length
14 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Head Height
5 mm
Minimum Thread Length
10 mm
Head Diameter
10 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Overall Length
24 mm
Thread Size
M5x0.80
Length
24 mm

Details

Item
Shoulder Screw
Rockwell Hardness
B83
System of Measurement
Metric
Drive Type
Internal Hex
Material
Stainless Steel
Head Type
Knurled
Material Grade/Class
18-8
Material Quality Standards
ASTM A582
Precision Screw
Yes
Head Texture
Knurled
Shear Strength
45,000 psi
Minimum Yield Strength
35,000 psi
Tensile Strength
90,000 psi
Shoulder Screw Type
Standard Shoulder Screw
Finish
Passivated
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 10 mm, Shoulder Length 14 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 6.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 10 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.