Shop ZORO SELECT

18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M6.5X16
  • Zoro # G123941911

product price: 
$
53.59
/ea

Key Features

Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Shoulder Diameter
6.5 mm
Material Grade/Class
18-8
Head Height
5 mm
Head Type
Knurled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M6.5X16
Zoro #
G123941911
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Shoulder Diameter
6.5 mm
Head Height
5 mm
Thread Size
M5x0.80
Overall Length
26 mm
Shoulder Length
16 mm
Minimum Thread Length
10 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Diameter
10 mm
Length
26 mm

Details

Item
Shoulder Screw
Material Grade/Class
18-8
Head Type
Knurled
Material
Stainless Steel
Dimensional Standards
ISO 7379-1983
Rockwell Hardness
B83
Drive Type
Internal Hex
Shoulder Screw Type
Standard Shoulder Screw
Tensile Strength
90,000 psi
Material Quality Standards
ASTM A582
Minimum Yield Strength
35,000 psi
Precision Screw
Yes
Head Texture
Knurled
System of Measurement
Metric
Shear Strength
45,000 psi
Finish
Passivated
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 10 mm, Shoulder Length 16 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 6.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 10 mm, Dimensional Standards ISO 7379-1983

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.