Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M6.5X18
- Zoro # G423940775
product price:Â
$
58.49
/ea
Key Features
Head Texture
Knurled
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Diameter
6.5 mm
Thread Size
M5x0.80
Head Diameter
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M6.5X18
- Zoro #
- G423940775
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Head Texture
- Knurled
- Drive Type
- Internal Hex
- Material Grade/Class
- 18-8
- Head Type
- Knurled
- Finish
- Passivated
- System of Measurement
- Metric
- Shear Strength
- 45,000 psi
- Precision Screw
- Yes
- Rockwell Hardness
- B83
- Material
- Stainless Steel
- Minimum Yield Strength
- 35,000 psi
- Tensile Strength
- 90,000 psi
- Material Quality Standards
- ASTM A582
- Shoulder Screw Type
- Standard Shoulder Screw
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter
- 6.5 mm
- Thread Size
- M5x0.80
- Head Diameter
- 10 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Shoulder Length
- 18 mm
- Head Height
- 5 mm
- Overall Length
- 28 mm
- Minimum Thread Length
- 10 mm
- Length
- 28 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 10 mm, Shoulder Length 18 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 6.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 10 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.