18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M6.5X20
  • Zoro # G123941294
product price: 
$
65.79
/ea

Key Features

Minimum Yield Strength
35,000 psi
Head Height
5 mm
Head Diameter
10 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Rockwell Hardness
B83
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M6.5X20
Zoro #
G123941294
UPC #
-
Country of Origin
United States

Dimensions

Head Height
5 mm
Head Diameter
10 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Overall Length
30 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Thread Size
M5x0.80
Shoulder Diameter
6.5 mm
Minimum Thread Length
10 mm
Shoulder Length
20 mm
Length
30 mm

Details

Item
Shoulder Screw
Minimum Yield Strength
35,000 psi
Rockwell Hardness
B83
Head Type
Knurled
Shoulder Screw Type
Standard Shoulder Screw
Material
Stainless Steel
Material Grade/Class
18-8
Shear Strength
45,000 psi
Dimensional Standards
ISO 7379-1983
Finish
Passivated
Head Texture
Knurled
Drive Type
Internal Hex
Material Quality Standards
ASTM A582
System of Measurement
Metric
Tensile Strength
90,000 psi
Precision Screw
Yes
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 10 mm, Shoulder Length 20 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 6.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 10 mm, Dimensional Standards ISO 7379-1983

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews