Shop ZORO SELECT

18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M6.5X30
  • Zoro # G723941540

product price: 
$
82.79
/ea

Key Features

Shear Strength
45,000 psi
Material
Stainless Steel
Head Type
Knurled
Finish
Passivated
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M6.5X30
Zoro #
G723941540
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Overall Length
40 mm
Head Height
5 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Diameter
10 mm
Shoulder Diameter
6.5 mm
Thread Size
M5x0.80
Shoulder Length
30 mm
Minimum Thread Length
10 mm
Length
40 mm

Details

Item
Shoulder Screw
Shear Strength
45,000 psi
Material
Stainless Steel
Head Type
Knurled
Finish
Passivated
Drive Type
Internal Hex
System of Measurement
Metric
Tensile Strength
90,000 psi
Shoulder Screw Type
Standard Shoulder Screw
Minimum Yield Strength
35,000 psi
Material Grade/Class
18-8
Dimensional Standards
ISO 7379-1983
Material Quality Standards
ASTM A582
Head Texture
Knurled
Rockwell Hardness
B83
Precision Screw
Yes
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 10 mm, Shoulder Length 30 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 6.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 10 mm, Dimensional Standards ISO 7379-1983

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.