18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M6.5X35
  • Zoro # G423940713
product price: 
$
92.99
/ea

Key Features

Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Head Height
5 mm
Tensile Strength
90,000 psi
Minimum Yield Strength
35,000 psi
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M6.5X35
Zoro #
G423940713
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Head Height
5 mm
Shoulder Length
35 mm
Thread Size
M5x0.80
Minimum Thread Length
10 mm
Overall Length
45 mm
Head Diameter
10 mm
Shoulder Diameter
6.5 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Length
45 mm

Details

Item
Shoulder Screw
Tensile Strength
90,000 psi
Minimum Yield Strength
35,000 psi
System of Measurement
Metric
Drive Type
Internal Hex
Material Quality Standards
ASTM A582
Dimensional Standards
ISO 7379-1983
Head Type
Knurled
Head Texture
Knurled
Material Grade/Class
18-8
Shoulder Screw Type
Standard Shoulder Screw
Rockwell Hardness
B83
Shear Strength
45,000 psi
Precision Screw
Yes
Material
Stainless Steel
Finish
Passivated
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 10 mm, Shoulder Length 35 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 6.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 10 mm, Dimensional Standards ISO 7379-1983

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews