Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M6.5X6
- Zoro # G723942172
product price:Â
$
25.89
/ea
Key Features
Minimum Thread Length
10 mm
Precision Screw
Yes
Overall Length
16 mm
Head Type
Knurled
Shoulder Diameter
6.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M6.5X6
- Zoro #
- G723942172
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Precision Screw
- Yes
- Head Type
- Knurled
- Rockwell Hardness
- B83
- Material Quality Standards
- ASTM A582
- Drive Type
- Internal Hex
- Material Grade/Class
- 18-8
- Head Texture
- Knurled
- Shear Strength
- 45,000 psi
- Tensile Strength
- 90,000 psi
- Finish
- Passivated
- Minimum Yield Strength
- 35,000 psi
- System of Measurement
- Metric
- Dimensional Standards
- ISO 7379-1983
- Shoulder Screw Type
- Standard Shoulder Screw
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Minimum Thread Length
- 10 mm
- Overall Length
- 16 mm
- Shoulder Diameter
- 6.5 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Thread Size
- M5x0.80
- Head Diameter
- 10 mm
- Head Height
- 5 mm
- Shoulder Length
- 6 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Length
- 16 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 10 mm, Shoulder Length 6 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 6.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 10 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.