18-8 Standard Fit Shoulder Screw
- Mfr # STR601M6.5X60
- Zoro # G423940614
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Head Diameter
10 mm
Finish
Passivated
Minimum Thread Length
10 mm
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M6.5X60
- Zoro #
- G423940614
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material
- Stainless Steel
- Finish
- Passivated
- Material Grade/Class
- 18-8
- Tensile Strength
- 90,000 psi
- Minimum Yield Strength
- 35,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Rockwell Hardness
- B83
- Drive Type
- Internal Hex
- Shear Strength
- 45,000 psi
- System of Measurement
- Metric
- Head Texture
- Knurled
- Head Type
- Knurled
- Material Quality Standards
- ASTM A582
- Precision Screw
- Yes
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 10 mm
- Minimum Thread Length
- 10 mm
- Head Height
- 5 mm
- Overall Length
- 70 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Length
- 60 mm
- Shoulder Diameter
- 6.5 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Thread Size
- M5x0.80
- Length
- 70 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 10 mm, Shoulder Length 60 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 6.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 10 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.