18-8 Standard Fit Shoulder Screw
- Mfr # STR601M6.5X80
- Zoro # G023940755
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Material Grade/Class
18-8
Material Quality Standards
ASTM A582
Minimum Thread Length
10 mm
Thread Size
M5x0.80
Shear Strength
45,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M6.5X80
- Zoro #
- G023940755
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material Grade/Class
- 18-8
- Material Quality Standards
- ASTM A582
- Shear Strength
- 45,000 psi
- Tensile Strength
- 90,000 psi
- Drive Type
- Internal Hex
- Head Type
- Knurled
- Rockwell Hardness
- B83
- System of Measurement
- Metric
- Material
- Stainless Steel
- Shoulder Screw Type
- Standard Shoulder Screw
- Minimum Yield Strength
- 35,000 psi
- Finish
- Passivated
- Precision Screw
- Yes
- Head Texture
- Knurled
- Shell Material
- Stainless Steel
Dimensions
- Minimum Thread Length
- 10 mm
- Thread Size
- M5x0.80
- Overall Length
- 90 mm
- Head Height
- 5 mm
- Shoulder Length
- 80 mm
- Shoulder Diameter
- 6.5 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Diameter
- 10 mm
- Length
- 90 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 10 mm, Shoulder Length 80 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 6.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 10 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.