18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M6X35
  • Zoro # G823940191
product price: 
$
7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Shoulder Screw Type
Standard Shoulder Screw
System of Measurement
Metric
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi
Drive Type
Internal Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M6X35
Zoro #
G823940191
UPC #
-
Country of Origin
United States

Dimensions

Head Height
4.5 mm
Minimum Thread Length
9.5 mm
Shoulder Diameter
6 mm
Head Diameter
10 mm
Shoulder Length
35 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Thread Size
M5x0.80
Overall Length
44.5 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Length
44.5 mm

Details

Item
Shoulder Screw
Shoulder Screw Type
Standard Shoulder Screw
System of Measurement
Metric
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi
Drive Type
Internal Hex
Shear Strength
45,000 psi
Finish
Passivated
Material
Stainless Steel
Precision Screw
Yes
Minimum Yield Strength
35,000 psi
Rockwell Hardness
B83
Material Grade/Class
18-8
Head Texture
Knurled
Head Type
Knurled
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 9.5 mm, Shoulder Length 35 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 6 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews