18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M6X45
  • Zoro # G623940964
product price: 
$
12.15
/ea

Key Features

Rockwell Hardness
B83
Tensile Strength
90,000 psi
Minimum Yield Strength
35,000 psi
Shoulder Screw Type
Standard Shoulder Screw
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M6X45
Zoro #
G623940964
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Minimum Thread Length
9.5 mm
Shoulder Length
45 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Shoulder Diameter
6 mm
Head Diameter
10 mm
Head Height
4.5 mm
Thread Size
M5x0.80
Overall Length
54.5 mm
Length
54.5 mm

Details

Item
Shoulder Screw
Rockwell Hardness
B83
Tensile Strength
90,000 psi
Minimum Yield Strength
35,000 psi
Shoulder Screw Type
Standard Shoulder Screw
Finish
Passivated
Precision Screw
Yes
Head Type
Knurled
Material Quality Standards
ASTM A582
Material
Stainless Steel
Shear Strength
45,000 psi
Material Grade/Class
18-8
System of Measurement
Metric
Drive Type
Internal Hex
Head Texture
Knurled
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 9.5 mm, Shoulder Length 45 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 6 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.