Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M6X55
- Zoro # G623941312
product price:Â
$
16.79
/ea
Key Features
Minimum Yield Strength
35,000 psi
Thread Size
M5x0.80
Shoulder Diameter
6 mm
Material
Stainless Steel
Head Diameter
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M6X55
- Zoro #
- G623941312
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Minimum Yield Strength
- 35,000 psi
- Material
- Stainless Steel
- Head Type
- Knurled
- Shear Strength
- 45,000 psi
- System of Measurement
- Metric
- Rockwell Hardness
- B83
- Tensile Strength
- 90,000 psi
- Drive Type
- Internal Hex
- Material Quality Standards
- ASTM A582
- Finish
- Passivated
- Shoulder Screw Type
- Standard Shoulder Screw
- Material Grade/Class
- 18-8
- Head Texture
- Knurled
- Precision Screw
- Yes
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M5x0.80
- Shoulder Diameter
- 6 mm
- Head Diameter
- 10 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Height
- 4.5 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.04 Mm
- Minimum Thread Length
- 9.5 mm
- Shoulder Length
- 55 mm
- Overall Length
- 64.5 mm
- Length
- 64.5 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 9.5 mm, Shoulder Length 55 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 6 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.