Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M6X7
- Zoro # G623941701
product price:Â
$
5.59
/ea
Sold in multiples of 2 for
$11.18
Key Features
Minimum Thread Length
9.5 mm
Precision Screw
Yes
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Type
Knurled
Drive Type
Internal Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M6X7
- Zoro #
- G623941701
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Precision Screw
- Yes
- Head Type
- Knurled
- Drive Type
- Internal Hex
- Head Texture
- Knurled
- Finish
- Passivated
- Material Quality Standards
- ASTM A582
- Rockwell Hardness
- B83
- Tensile Strength
- 90,000 psi
- Shear Strength
- 45,000 psi
- System of Measurement
- Metric
- Minimum Yield Strength
- 35,000 psi
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Shoulder Screw Type
- Standard Shoulder Screw
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Minimum Thread Length
- 9.5 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Height
- 4.5 mm
- Overall Length
- 16.5 mm
- Shoulder Diameter
- 6 mm
- Shoulder Length
- 7 mm
- Thread Size
- M5x0.80
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.04 Mm
- Head Diameter
- 10 mm
- Length
- 16.5 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 9.5 mm, Shoulder Length 7 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 6 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.